Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 5660lb., 1.5000in.

  • Mfr # DYR-1-1/2-C

  • Zoro # G0336047


product price: $43.45
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
1.5 in
Roller Width
7/8 in
Static Load Capacity (Lb.)
6,180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-1-1/2-C
Zoro #
G0336047
UPC #
651041233775
Country of Origin
Multiple

Dimensions

Roller Dia.
1.5 in
Roller Width
7/8 in
Roller Width (In.)
0.8750
Roller Width (mm)
22.225
Roller Dia. (mm)
38.1
Roller Dia. (In.)
1.5000
Overall Length
15/16 in
Bore Diameter
7/16 in
Roller Diameter
1 1/2 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Static Load Capacity (Lb.)
6,180 lb
Dynamic Load Capacity (Lb.)
5,660 lb
Number of Bearings
1
Roller Material
Alloy Steel
Item
Yoke Roller
Type
Yoke
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Standards
ABMA
Features
Full Complement, Higher Performance
Roller Material Grade
SAE 52100
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
5,660 lbf
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
System of Measurement
Inch
Roller Head Type
Crowned
Duty Type
Heavy
Seal Material
Molded Acetyl
Bearing Material Grade
52100
Roller Finish
Chrome Plated
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Load Direction
Radial
Closure
Double Sealed
Static Radial Load Capacity
6,180 lbf
Seal Type
Contact

Description

Yoke Roller, Bore Diameter 7/16 in, Closure Double Sealed, Duty Type Heavy, Overall Length 15/16 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 5,660 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.