Zoro Homepage

Cam Follower, Yoke, 72400lb., 5.000in.

  • Mfr # DYR-5-C

  • Zoro # G0387305


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
5 in
Roller Width
2 3/4 in
Roller Width (mm)
69.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-5-C
Zoro #
G0387305
UPC #
651041205727
Country of Origin
Multiple

Dimensions

Roller Dia.
5 in
Roller Width
2 3/4 in
Roller Width (mm)
69.85
Roller Dia. (In.)
5.000
Roller Dia. (mm)
127.00
Roller Width (In.)
2.7500
Overall Length
2 7/8 in
Bore Diameter
1 3/4 in
Roller Diameter
5 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Type
Yoke
Item
Yoke Roller
Dynamic Load Capacity (Lb.)
72,400 lb
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
98,400 lb
Number of Bearings
1
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Standards
ABMA
Features
Full Complement, Higher Performance
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Bearing Material Grade
52100
System of Measurement
Inch
Duty Type
Heavy
Roller Head Type
Crowned
Load Direction
Radial
Dynamic Radial Load Capacity
72,400 lbf
Static Radial Load Capacity
98,400 lbf
Seal Material
Molded Acetyl
Roller Material Grade
SAE 52100
Rolling Element Rows
1
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Finish
Chrome Plated
Seal Type
Contact

Description

Yoke Roller, Bore Diameter 1 3/4 in, Closure Double Sealed, Duty Type Heavy, Overall Length 2 7/8 in, Roller Diameter 5 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 72,400 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.