Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 8400lb., 1.7500in.

  • Mfr # DYR-1-3/4-C

  • Zoro # G0336038


product price: $53.85
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
1.75 in
Roller Width
1 in
Roller Dia. (mm)
44.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DYR-1-3/4-C
Zoro #
G0336038
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Roller Dia. (mm)
44.45
Roller Dia. (In.)
1.7500
Roller Width (mm)
25.4
Roller Width (In.)
1.0000
Overall Length
1 1/16 in
Bore Diameter
1/2 in
Roller Diameter
1 3/4 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Item
Yoke Roller
Dynamic Load Capacity (Lb.)
8,400 lb
Static Load Capacity (Lb.)
10,800 lb
Type
Yoke
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Features
Full Complement, Higher Performance
Standards
ABMA
Closure
Double Sealed
Roller Finish
Chrome Plated
Minimum Temperature
-30 Degrees F
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
10,800 lbf
System of Measurement
Inch
Seal Material
Molded Acetyl
Duty Type
Heavy
Roller Head Type
Crowned
Load Direction
Radial
Dynamic Radial Load Capacity
8,400 lbf
Seal Type
Contact
Roller Material Grade
SAE 52100
Bearing Material Grade
52100
Resistance Properties
Corrosion Resistant, High Temperature Resistant

Description

Yoke Roller, Bore Diameter 1/2 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 1/16 in, Roller Diameter 1 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 8,400 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.