Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 8400lb., 1.8750in.

  • Mfr # DYR-1-7/8-C

  • Zoro # G0387366


product price: $51.89
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
1.875 in
Roller Width
1 in
Static Load Capacity (Lb.)
10,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-1-7/8-C
Zoro #
G0387366
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.875 in
Roller Width
1 in
Roller Dia. (In.)
1.8750
Roller Width (mm)
25.4
Roller Dia. (mm)
47.625
Roller Width (In.)
1.0000
Overall Length
1 1/16 in
Bore Diameter
1/2 in
Roller Diameter
1 7/8 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Item
Yoke Roller
Static Load Capacity (Lb.)
10,800 lb
Dynamic Load Capacity (Lb.)
8,400 lb
Type
Yoke
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Standards
ABMA
Features
Full Complement, Higher Performance
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
8,400 lbf
Bearing Material Grade
52100
Closure
Double Sealed
Roller Finish
Chrome Plated
Maximum Temperature
250 Degrees F
Roller Head Type
Crowned
Rolling Element Rows
1
Seal Material
Molded Acetyl
Static Radial Load Capacity
10,800 lbf
Duty Type
Heavy
Seal Type
Contact
System of Measurement
Inch
Roller Material Grade
SAE 52100
Resistance Properties
Corrosion Resistant, High Temperature Resistant

Description

Yoke Roller, Bore Diameter 1/2 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 1/16 in, Roller Diameter 1 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 8,400 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.