Cam Follower, Yoke, Sealed, Stainless Steel

  • Mfr # YR-1-1/8-X-SS

  • Zoro # G4220246


product price:  $79.25
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1.125 in
Roller Width
5/8 in
Bore Dia.
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-1-1/8-X-SS
Zoro #
G4220246
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Bore Dia.
0.3125 in
Bore Dia. (In.)
0.3125
Roller Dia. (In.)
1.1250
Roller Width (In.)
0.6250
Bore Diameter
5/16 in
Roller Diameter
1 1/8 in
Overall Length
11/16 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Stud Material
Stainless Steel
Agency Compliance
ABMA
Type
Yoke
Bearing Material
Stainless Steel
Item
Yoke Roller
Bearing Type
Needle Roller
Number of Bearings
1
Roller Material
Stainless Steel
Dynamic Load Capacity (Lb.)
3,030 lb
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Seal Type
Contact
Duty Type
Standard
Seal Material
Molded Acetyl
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Load Direction
Radial
Roller Head Type
Flat
Rolling Element Rows
1
System of Measurement
Inch
Static Radial Load Capacity
3,720 lbf
Minimum Temperature
-30 Degrees F
Standards
ABMA
Closure
Double Sealed
Bearing Material Grade
440
Dynamic Radial Load Capacity
1,560 lbf
Roller Material Grade
440

Description

Yoke Roller, Bore Diameter 5/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 11/16 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Needle Roller, Dynamic Radial Load Capacity 1,560 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.