Cam Follower, Yoke, Sealed, Stainless Steel

  • Mfr # YR-1-3/4-X-SS

  • Zoro # G4033504


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1.75 in
Roller Width
1 in
Bore Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YR-1-3/4-X-SS
Zoro #
G4033504
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Bore Dia.
0.5 in
Roller Width (In.)
1.0000
Bore Dia. (In.)
0.5000
Roller Dia. (In.)
1.7500
Bore Diameter
1/2 in
Roller Diameter
1 3/4 in
Overall Length
1 1/16 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Type
Yoke
Number of Bearings
1
Agency Compliance
ABMA
Bearing Type
Needle Roller
Item
Yoke Roller
Roller Material
Stainless Steel
Stud Material
Stainless Steel
Dynamic Load Capacity (Lb.)
7,870 lb
Bearing Material
Stainless Steel
System of Measurement
Inch
Dynamic Radial Load Capacity
4,470 lbf
Closure
Double Sealed
Duty Type
Standard
Resistance Properties
Corrosion Resistant
Roller Head Type
Flat
Standards
ABMA
Bearing Material Grade
440
Roller Material Grade
440
Static Radial Load Capacity
9,520 lbf
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Seal Material
Molded Acetyl
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Maximum Temperature
250 Degrees F
Seal Type
Contact
Rolling Element Rows
1

Description

Yoke Roller, Bore Diameter 1/2 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 1/16 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Needle Roller, Dynamic Radial Load Capacity 4,470 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.