Cam Follower, Yoke, Sealed, Stainless Steel

  • Mfr # YR-1-5/8-X-SS

  • Zoro # G4222127


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1.625 in
Roller Width
7/8 in
Bore Dia.
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YR-1-5/8-X-SS
Zoro #
G4222127
UPC #
651041207189
Country of Origin
Multiple

Dimensions

Roller Dia.
1.625 in
Roller Width
7/8 in
Bore Dia.
0.4375 in
Bore Dia. (In.)
0.4375
Roller Width (In.)
0.8750
Roller Dia. (In.)
1.6250
Bore Diameter
7/16 in
Overall Length
15/16 in
Roller Diameter
1 5/8 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Agency Compliance
ABMA
Number of Bearings
1
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
5,560 lb
Item
Yoke Roller
Bearing Material
Stainless Steel
Type
Yoke
Stud Material
Stainless Steel
Roller Material
Stainless Steel
Rolling Element Rows
1
Static Radial Load Capacity
6,780 lbf
Load Direction
Radial
Maximum Temperature
250 Degrees F
Seal Type
Contact
Resistance Properties
Corrosion Resistant
Standards
ABMA
Duty Type
Standard
Roller Material Grade
440
Roller Head Type
Flat
Bearing Material Grade
440
Dynamic Radial Load Capacity
3,390 lbf
Minimum Temperature
-30 Degrees F
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Closure
Double Sealed
Seal Material
Molded Acetyl
System of Measurement
Inch

Description

Yoke Roller, Bore Diameter 7/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 15/16 in, Roller Diameter 1 5/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,390 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.