Cam Follower, Yoke, Sealed, Stainless Steel

  • Mfr # YR-3/4-X-SS

  • Zoro # G3918327


product price: $69.95
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
0.75 in
Roller Width
1/2 in
Bore Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-3/4-X-SS
Zoro #
G3918327
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.75 in
Roller Width
1/2 in
Bore Dia.
0.25 in
Bore Dia. (In.)
0.2500
Roller Dia. (In.)
0.7500
Roller Width (In.)
0.5000
Overall Length
9/16 in
Bore Diameter
1/4 in
Roller Diameter
3/4 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Type
Yoke
Bearing Type
Needle Roller
Roller Material
Stainless Steel
Item
Yoke Roller
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
2,140 lb
Bearing Material
Stainless Steel
Number of Bearings
1
Stud Material
Stainless Steel
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
2,500 lbf
System of Measurement
Inch
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Roller Head Type
Flat
Seal Material
Molded Acetyl
Dynamic Radial Load Capacity
1,160 lbf
Duty Type
Standard
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Roller Material Grade
440
Resistance Properties
Corrosion Resistant
Load Direction
Radial
Rolling Element Rows
1
Standards
ABMA
Bearing Material Grade
440
Seal Type
Contact

Description

Yoke Roller, Bore Diameter 1/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 9/16 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Needle Roller, Dynamic Radial Load Capacity 1,160 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.