Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke Type, Sealed

  • Mfr # YR-1-3/8-X

  • Zoro # G4051582


product price: $22.65
/ea

Key Features

Roller Style
Yoke
Roller Shape
Flat
Roller Dia.
1.375 in
Roller Width
3/4 in
Bore Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-1-3/8-X
Zoro #
G4051582
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.375 in
Roller Width
3/4 in
Bore Dia.
0.375 in
Roller Width (In.)
0.7500
Roller Dia. (In.)
1.3750
Bore Dia. (In.)
0.3750
Overall Length
13/16 in
Bore Diameter
3/8 in
Roller Diameter
1 3/8 in

Details

Roller Style
Yoke
Roller Shape
Flat
Roller Material
Alloy Steel
Item
Yoke Roller
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
2,140 lb
Type
Yoke
Static Load Capacity (Lb.)
4,170 lb
Number of Bearings
1
Stud Material
Carbon Steel
Agency Compliance
ABMA
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Roller Head Type
Flat
Load Direction
Radial
Static Radial Load Capacity
8,600 lbf
Seal Type
Contact
Bearing Material Grade
52100
Duty Type
Standard
Seal Material
Molded Acetyl
Dynamic Radial Load Capacity
4,470 lbf
Closure
Double Sealed
Roller Finish
Chrome Plated
Standards
ABMA
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
System of Measurement
Inch
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Material Grade
SAE 52100
Rolling Element Rows
1

Description

Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 4,470 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.