Zoro Homepage

Cam Follower, Yoke Type, Sealed

  • Mfr # YR-1-7/8-X

  • Zoro # G4227666


product price: $42.29
/ea

Key Features

Roller Style
Yoke
Roller Shape
Flat
Roller Dia.
1.875 in
Roller Width
1 in
Bore Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-1-7/8-X
Zoro #
G4227666
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.875 in
Roller Width
1 in
Bore Dia.
0.5 in
Roller Width (In.)
1.0000
Roller Dia. (In.)
1.8750
Bore Dia. (In.)
0.5000
Roller Diameter
1 7/8 in
Overall Length
1 1/16 in
Bore Diameter
1/2 in

Description

Yoke Roller, Bore Diameter 1/2 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 1/16 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 7,870 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.