Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke Type, Sealed

  • Mfr # YR-2-1/4-X

  • Zoro # G4181956


product price: $53.39
/ea

Key Features

Roller Style
Yoke
Roller Shape
Flat
Roller Dia.
2.25 in
Roller Width
1 1/4 in
Bore Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-2-1/4-X
Zoro #
G4181956
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 1/4 in
Bore Dia.
0.625 in
Roller Dia. (In.)
2.2500
Bore Dia. (In.)
0.6250
Roller Width (In.)
1.2500
Roller Diameter
2 1/4 in
Overall Length
1 5/16 in
Bore Diameter
5/8 in

Details

Roller Style
Yoke
Roller Shape
Flat
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
5,560 lb
Item
Yoke Roller
Static Load Capacity (Lb.)
11,300 lb
Number of Bearings
1
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Type
Yoke
Roller Material
Alloy Steel
Agency Compliance
ABMA
Duty Type
Standard
Bearing Material Grade
52100
Roller Head Type
Flat
Standards
ABMA
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Roller Material Grade
SAE 52100
Dynamic Radial Load Capacity
10,370 lbf
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Rolling Element Rows
1
Seal Type
Contact
Seal Material
Molded Acetyl
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Load Direction
Radial
Roller Finish
Chrome Plated
Static Radial Load Capacity
22,000 lbf
Maximum Temperature
250 Degrees F
Closure
Double Sealed

Description

Yoke Roller, Bore Diameter 5/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 5/16 in, Roller Diameter 2 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 10,370 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.