Zoro Homepage

Cam Follower, Yoke Type, Unsealed

  • Mfr # YR-1-1/2

  • Zoro # G4075197


product price: $25.69
/ea

Key Features

Roller Style
Yoke
Roller Shape
Flat
Roller Dia.
1.5 in
Roller Width
7/8 in
Bore Dia.
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-1-1/2
Zoro #
G4075197
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.5 in
Roller Width
7/8 in
Bore Dia.
0.4375 in
Roller Width (In.)
0.8750
Roller Dia. (In.)
1.5000
Bore Dia. (In.)
0.4375
Bore Diameter
7/16 in
Overall Length
15/16 in
Roller Diameter
1 1/2 in

Description

Yoke Roller, Bore Diameter 7/16 in, Closure Open, Duty Type Standard, Overall Length 15/16 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 5,560 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.