Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke Type, Unsealed

  • Mfr # YR-1-1/4

  • Zoro # G4201906


product price: $19.95
/ea

Key Features

Roller Style
Yoke
Roller Shape
Flat
Roller Dia.
1.25 in
Roller Width
3/4 in
Bore Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-1-1/4
Zoro #
G4201906
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.25 in
Roller Width
3/4 in
Bore Dia.
0.375 in
Bore Dia. (In.)
0.3750
Roller Width (In.)
0.7500
Roller Dia. (In.)
1.2500
Overall Length
13/16 in
Bore Diameter
3/8 in
Roller Diameter
1 1/4 in

Details

Roller Style
Yoke
Roller Shape
Flat
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Number of Bearings
1
Agency Compliance
ABMA
Bearing Material
Alloy Steel
Item
Yoke Roller
Dynamic Load Capacity (Lb.)
2,140 lb
Static Load Capacity (Lb.)
4,170 lb
Stud Material
Carbon Steel
Type
Yoke
Rolling Element Rows
1
Load Direction
Radial
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Roller Head Type
Flat
Bearing Material Grade
52100
System of Measurement
Inch
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Maximum Temperature
250 Degrees F
Standards
ABMA
Dynamic Radial Load Capacity
4,470 lbf
Roller Finish
Chrome Plated
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
8,600 lbf
Duty Type
Standard
Closure
Open
Roller Material Grade
SAE 52100

Description

Yoke Roller, Bore Diameter 3/8 in, Closure Open, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 4,470 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.