Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke Type, Unsealed

  • Mfr # YR-1-3/8

  • Zoro # G4097974


product price: $19.39
/ea

Key Features

Roller Style
Yoke
Roller Shape
Flat
Roller Dia.
1.375 in
Roller Width
3/4 in
Bore Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-1-3/8
Zoro #
G4097974
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.375 in
Roller Width
3/4 in
Bore Dia.
0.375 in
Roller Dia. (In.)
1.3750
Bore Dia. (In.)
0.3750
Roller Width (In.)
0.7500
Overall Length
13/16 in
Roller Diameter
1 3/8 in
Bore Diameter
3/8 in

Details

Roller Style
Yoke
Roller Shape
Flat
Number of Bearings
1
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
4,170 lb
Dynamic Load Capacity (Lb.)
2,140 lb
Agency Compliance
ABMA
Item
Yoke Roller
Type
Yoke
Roller Material
Alloy Steel
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
8,600 lbf
Duty Type
Standard
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Bearing Material Grade
52100
Dynamic Radial Load Capacity
4,470 lbf
Standards
ABMA
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Roller Finish
Chrome Plated
System of Measurement
Inch
Roller Head Type
Flat
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Closure
Open
Load Direction
Radial
Roller Material Grade
SAE 52100

Description

Yoke Roller, Bore Diameter 3/8 in, Closure Open, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 4,470 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.