Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke Type, Unsealed

  • Mfr # YR-3/4

  • Zoro # G4224543


product price: $16.49
/ea

Key Features

Roller Style
Yoke
Roller Shape
Flat
Roller Dia.
0.75 in
Roller Width
1/2 in
Bore Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-3/4
Zoro #
G4224543
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.75 in
Roller Width
1/2 in
Bore Dia.
0.25 in
Roller Dia. (In.)
0.7500
Bore Dia. (In.)
0.2500
Roller Width (In.)
0.5000
Overall Length
9/16 in
Bore Diameter
1/4 in
Roller Diameter
3/4 in

Details

Roller Style
Yoke
Roller Shape
Flat
Agency Compliance
ABMA
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Number of Bearings
1
Item
Yoke Roller
Stud Material
Carbon Steel
Type
Yoke
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Roller Head Type
Flat
Dynamic Radial Load Capacity
2,140 lbf
Static Radial Load Capacity
4,170 lbf
Roller Material Grade
SAE 52100
For Environment
Corrosive, High Temperature
Bearing Material Grade
52100
Standards
ABMA
Closure
Open
System of Measurement
Inch
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Rolling Element Rows
1
Load Direction
Radial
Duty Type
Standard
Roller Finish
Chrome Plated
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F

Description

Yoke Roller, Bore Diameter 1/4 in, Closure Open, Duty Type Standard, For Environment Corrosive, High Temperature, Overall Length 9/16 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 2,140 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.