CamFlwr, 1/2", 1-7/8", Flat, DblSealed
- Mfr # BYR-1-7/8-X
- Zoro # G8360049
product price:Â
$
36.79
/ea
Key Features
Roller Style
Yoke
Bore Diameter
1/2 in
Roller Width
1 in
Roller Diameter
1 7/8 in
Roller Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BYR-1-7/8-X
- Zoro #
- G8360049
- UPC #
- 651041175877
- Country of Origin
- Multiple
- Item
- Yoke Roller
- Roller Style
- Yoke
- Roller Type
- Flat
- Bearing Type
- Bushing
- Closure
- Double Sealed
- System of Measurement
- Inch
- Minimum Temperature
- -40 Degrees F
- Bearing Material
- Plastic
- Roller Material Grade
- SAE 52100
- Seal Type
- Contact
- Roller Head Type
- Flat
- Series
- BYR
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 200 Degrees F
- Roller Material
- Alloy Steel
- Seal Material
- Acetyl
- Standards
- AS 9100, ISO 9001
- Number of Rows
- 1
- Duty Type
- Standard
- Self Lubricating Bearing
- Yes
- Features
- Continuous Feed Oil Lubrication Can be used in Order to Reduce Wear
Dimensions
- Bore Diameter
- 1/2 in
- Roller Width
- 1 in
- Roller Diameter
- 1 7/8 in
- Fits Chest Size
- Continuous Feed Oil Lubrication Can be used in Order to Reduce Wear
- Overall Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Cam Follower, Bore Diameter 1/2 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 1/16 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Plastic, Bearing Type Bushing, Features Continuous Feed Oil Lubrication Can be used in Order to Reduce Wear, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Temperature 200 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.