Shop SMITH BEARING
See all product information
Create Account
Double Sealed Cam Follower, Crowned Stud
- Mfr # CR-1-XC
- Zoro # G512503423
product price:Â
$
41.25
/ea
Key Features
Roller Style
Stud
Roller Type
Crowned
Closure
Double Sealed
Bore Diameter
0.4375 in
Stud Diameter
0.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1-XC
- Zoro #
- G512503423
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Crowned
- Closure
- Double Sealed
- Roller Material
- Alloy Steel
- Rolling Element Rows
- 1
- Bearing Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Stud Type
- Standard
Dimensions
- Bore Diameter
- 0.4375 in
- Stud Diameter
- 0.4375 in
- Roller Diameter
- 1 in
- Roller Width
- 0.625 in
Description
Cam Follower Bearing; 1 in. Roller Diameter; 5/8 in. Roller Width; Crowned Roller Surface; Stud Type; 7/16 in. Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.