Double Sealed Cam Follower, Flat Stud
- Mfr # CR-1-1/2-XBE
- Zoro # G712503445
product price:Â
$
75.85
/ea
Key Features
Roller Style
Stud
Roller Type
Flat
Closure
Double Sealed
Roller Diameter
1-1/2 in
Roller Width
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-1-1/2-XBE
- Zoro #
- G712503445
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 1-1/2 in
- Roller Width
- 0.875 in
- Stud Diameter
- 0.625 in
Details
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Flat
- Closure
- Double Sealed
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 1
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Bearing Material
- Alloy Steel
Description
Cam Follower Bearing; 1-1/2 in. Roller Diameter; 7/8 in. Roller Width; Flat Roller Surface; Stud Type; 5/8 in. Stud Diameter; 5/8-18 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.