Double Sealed Cam Follower, Flat Yoke
- Mfr # YR-3/4-X
- Zoro # G512503751
product price:Â
$
30.59
/ea
Key Features
Roller Style
Yoke
Roller Type
Flat
Closure
Double Sealed
Roller Diameter
3/4 in
Bore Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR-3/4-X
- Zoro #
- G512503751
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Yoke
- Roller Type
- Flat
- Closure
- Double Sealed
- Rolling Element Rows
- 1
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Bearing Material
- Alloy Steel
Dimensions
- Roller Diameter
- 3/4 in
- Bore Diameter
- 1/4 in
- Roller Width
- 1/2 in
Description
Cam Follower Bearing; 1/4 in. Bore; 3/4 in. Roller Diameter; 1/2 in. Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.