Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # FCR-2-1/2-7
- Zoro # G623389657
product price:Â
$
93.65
/ea
Key Features
Bearing Lubrication
Relubricateable
Duty Type
Heavy
Roller Material
Alloy Steel
Series
SMITH-TRAX
Flange Diameter
3.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR-2-1/2-7
- Zoro #
- G623389657
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Duty Type
- Heavy
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Stud Material
- Alloy Steel
- Roller Head Type
- Flanged
- Closure
- Double Sealed
- System of Measurement
- Inch
- Stud Type
- Concentric
- Number of Rows
- 1
- Bearing Type
- Tapered Roller
- Rolling Element Rows
- 2
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Flange Diameter
- 3.19 in
- Flange Thickness
- 0.59 in
- Roller Diameter
- 2-1/2 in
- Roller Width
- 1.813 in
- Stud Diameter
- 1 in
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Plain, Roller Head Type Flanged, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Concentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter 3.19 in, Flange Thickness 0.59 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.