Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-100-E
- Zoro # G823388672
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
2
System of Measurement
Metric
Overall Length
132 mm
Bearing Type
Tapered Roller
Roller Diameter
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFCR-100-E
- Zoro #
- G823388672
- UPC #
- 651041267091
- Country of Origin
- United States
Dimensions
- Overall Length
- 132 mm
- Roller Diameter
- 100 mm
- Roller Width
- 52 mm
- Stud Thread Size
- M30x3.50
- Stud Length
- 80 mm
- Stud Thread Length
- 50 mm
- Stud Diameter
- 30 mm
- Length
- 132 mm
Details
- Item
- Stud Roller
- Number of Rows
- 2
- System of Measurement
- Metric
- Bearing Type
- Tapered Roller
- Duty Type
- Heavy
- Bearing Lubrication
- Maintenance-Free
- Stud Material
- Alloy Steel
- Closure
- Open
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Roller Head Type
- Flanged
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 132 mm, Roller Diameter 100 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 52 mm, Stud Material Alloy Steel, Stud Thread Size M30x3.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.