Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-200-E
- Zoro # G723387218
product price:Â
$
942.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
200 mm
Bearing Lubrication
Maintenance-Free
Stud Thread Length
82 mm
Roller Head Type
Flanged
Roller Width
76 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-200-E
- Zoro #
- G723387218
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Maintenance-Free
- Roller Head Type
- Flanged
- Closure
- Open
- Stud Material
- Alloy Steel
- Series
- SMITH-TRAX
- System of Measurement
- Metric
- Number of Rows
- 2
- Roller Material
- Alloy Steel
- Duty Type
- Heavy
- Bearing Type
- Tapered Roller
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
Dimensions
- Roller Diameter
- 200 mm
- Stud Thread Length
- 82 mm
- Roller Width
- 76 mm
- Stud Thread Size
- M64x6.00
- Overall Length
- 216 mm
- Stud Length
- 140 mm
- Stud Diameter
- 64 mm
- Length
- 216 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 216 mm, Roller Diameter 200 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 76 mm, Stud Material Alloy Steel, Stud Thread Size M64x6.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.