Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-52-E
- Zoro # G023388205
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Stud Thread Size
M20x1.50
System of Measurement
Metric
Series
SMITH-TRAX
Duty Type
Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-52-E
- Zoro #
- G023388205
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Series
- SMITH-TRAX
- Duty Type
- Heavy
- Closure
- Open
- Roller Head Type
- Flanged
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Bearing Type
- Tapered Roller
- Number of Rows
- 2
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
Dimensions
- Stud Thread Size
- M20x1.50
- Stud Thread Length
- 21 mm
- Overall Length
- 74.1 mm
- Stud Length
- 40.5 mm
- Roller Diameter
- 52 mm
- Roller Width
- 33.6 mm
- Stud Diameter
- 20 mm
- Length
- 74.1 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 74.1 mm, Roller Diameter 52 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 33.6 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.