Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-62-E
- Zoro # G823388573
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
102 mm
Stud Thread Length
35 mm
Bearing Type
Tapered Roller
Roller Head Type
Flanged
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFCR-62-E
- Zoro #
- G823388573
- UPC #
- 651041273917
- Country of Origin
- United States
Dimensions
- Overall Length
- 102 mm
- Stud Thread Length
- 35 mm
- Roller Width
- 44 mm
- Stud Thread Size
- M24x3.00
- Stud Length
- 58 mm
- Roller Diameter
- 62 mm
- Stud Diameter
- 24 mm
- Length
- 102 mm
Details
- Item
- Stud Roller
- Bearing Type
- Tapered Roller
- Roller Head Type
- Flanged
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Closure
- Open
- Number of Rows
- 2
- Duty Type
- Heavy
- Bearing Lubrication
- Maintenance-Free
- Series
- SMITH-TRAX
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Rolling Element Rows
- 2
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 102 mm, Roller Diameter 62 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 44 mm, Stud Material Alloy Steel, Stud Thread Size M24x3.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.