Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-85-E
- Zoro # G123389768
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Alloy Steel
Series
SMITH-TRAX
Bearing Lubrication
Maintenance-Free
Stud Thread Size
M30x3.50
Overall Length
121.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-85-E
- Zoro #
- G123389768
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Bearing Lubrication
- Maintenance-Free
- Duty Type
- Heavy
- Roller Head Type
- Flanged
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Closure
- Open
- Number of Rows
- 2
- Bearing Type
- Tapered Roller
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M30x3.50
- Overall Length
- 121.5 mm
- Stud Thread Length
- 40 mm
- Roller Diameter
- 85 mm
- Stud Length
- 69.5 mm
- Roller Width
- 52 mm
- Stud Diameter
- 30 mm
- Length
- 121.5 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 121.5 mm, Roller Diameter 85 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 52 mm, Stud Material Alloy Steel, Stud Thread Size M30x3.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.