Shop SMITH BEARING
See all product information
Create Account
Heavy Sealed, Hex, Flat
- Mfr # HR-5-XB
- Zoro # G523388958
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Duty Type
Heavy
System of Measurement
Inch
Roller Material
Alloy Steel
Number of Rows
1
Roller Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-5-XB
- Zoro #
- G523388958
- UPC #
- 651041178472
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Heavy
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- Series
- Smith Bearing
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Width
- 2-3/4 in
- Stud Diameter
- 2-1/2 in
- Roller Diameter
- 5 in
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Hex Socket, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.