Shop SMITH BEARING
See all product information
Create Account
Heavy Unsealed, Hex, Crowned
- Mfr # HR-1-1/8-BC
- Zoro # G323389056
product price:Â
$
27.35
/ea
Key Features
Bore Diameter
0.625 in
Roller Width
5/8 in
Roller Diameter
1 1/8 in
Stud Diameter
0.625 in
Stud Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-1-1/8-BC
- Zoro #
- G323389056
- UPC #
- 651041184879
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Type
- Concentric
- System of Measurement
- Inch
- Series
- Smith Bearing
- Roller Head Type
- Crowned
- Duty Type
- Heavy
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Closure
- Open
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Bore Diameter
- 0.625 in
- Roller Width
- 5/8 in
- Roller Diameter
- 1 1/8 in
- Stud Diameter
- 0.625 in
- Stud Length
- 1 in
- Stud Thread Length
- 1/2 in
- Stud Thread Size
- 5/8"-18
- Overall Length
- 1 21/32 in
- Length
- 1 21/32 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.