Heavy Unsealed, Hex, Crowned
- Mfr # HR-2-1/4-BC
- Zoro # G223390411
product price:Â
$
67.79
/ea
Key Features
Bore Diameter
1.125 in
Stud Diameter
1.125 in
Roller Width
1 1/4 in
Roller Diameter
2 1/4 in
Duty Type
Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR-2-1/4-BC
- Zoro #
- G223390411
- UPC #
- 651041184954
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.125 in
- Stud Diameter
- 1.125 in
- Roller Width
- 1 1/4 in
- Roller Diameter
- 2 1/4 in
- Stud Thread Size
- 1 1/8"-12
- Stud Length
- 2 in
- Overall Length
- 3 9/32 in
- Stud Thread Length
- 1 in
- Length
- 3 9/32 in
Details
- Item
- Stud Roller
- Duty Type
- Heavy
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Closure
- Open
- Series
- Smith Bearing
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Stud Material Alloy Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.