Heavy Unsealed, Hex, Crowned
- Mfr # HR-4-BC
- Zoro # G723388864
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Roller Width
2 1/4 in
Stud Diameter
2 in
Bore Diameter
2 in
Roller Diameter
4 in
Stud Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-4-BC
- Zoro #
- G723388864
- UPC #
- 651041185579
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Duty Type
- Heavy
- Series
- Smith Bearing
- Roller Head Type
- Crowned
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Roller Width
- 2 1/4 in
- Stud Diameter
- 2 in
- Bore Diameter
- 2 in
- Roller Diameter
- 4 in
- Stud Length
- 3 1/2 in
- Stud Thread Length
- 1 1/2 in
- Stud Thread Size
- 2"-12
- Overall Length
- 5 25/32 in
- Length
- 5 25/32 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Hex Socket, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 1/4 in, Stud Material Alloy Steel, Stud Thread Size 2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.