Shop SMITH BEARING
See all product information
Create Account
Heavy Unsealed, Hex, Crowned
- Mfr # HR-5/8-BC
- Zoro # G323389308
product price:Â
$
25.49
/ea
Key Features
Stud Diameter
0.3125 in
Roller Diameter
5/8 in
Roller Width
7/16 in
Bore Diameter
0.3125 in
Overall Length
1 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR-5/8-BC
- Zoro #
- G323389308
- UPC #
- 651041143708
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 0.3125 in
- Roller Diameter
- 5/8 in
- Roller Width
- 7/16 in
- Bore Diameter
- 0.3125 in
- Overall Length
- 1 7/32 in
- Stud Thread Size
- 5/16"-24
- Stud Thread Length
- 5/16 in
- Stud Length
- 3/4 in
- Length
- 1 7/32 in
Details
- Item
- Stud Roller
- Series
- Smith Bearing
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Duty Type
- Heavy
- Closure
- Open
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 5/16 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.