Heavy Unsealed, Screwdriver, Crowned
- Mfr # HR-1-1/2-C
- Zoro # G823390002
product price:Â
$
34.45
/ea
Key Features
Roller Width
7/8 in
Stud Diameter
0.875 in
Roller Diameter
1 1/2 in
Bore Diameter
0.875 in
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-1-1/2-C
- Zoro #
- G823390002
- UPC #
- 651041184787
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Duty Type
- Heavy
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Series
- Smith Bearing
- System of Measurement
- Inch
- Roller Head Type
- Crowned
- Closure
- Open
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Roller Width
- 7/8 in
- Stud Diameter
- 0.875 in
- Roller Diameter
- 1 1/2 in
- Bore Diameter
- 0.875 in
- Stud Length
- 1 1/2 in
- Overall Length
- 2 13/32 in
- Stud Thread Length
- 3/4 in
- Stud Thread Size
- 7/8"-14
- Length
- 2 13/32 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.