Heavy Unsealed, Screwdriver, Crowned
- Mfr # HR-1-7/8-C
- Zoro # G923388312
product price:Â
$
44.25
/ea
Key Features
Stud Diameter
1 in
Roller Diameter
1 7/8 in
Roller Width
1 in
Bore Diameter
1 in
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR-1-7/8-C
- Zoro #
- G923388312
- UPC #
- 651041184800
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 1 in
- Roller Diameter
- 1 7/8 in
- Roller Width
- 1 in
- Bore Diameter
- 1 in
- Overall Length
- 2 25/32 in
- Stud Thread Size
- 1"-14
- Stud Thread Length
- 7/8 in
- Stud Length
- 1 3/4 in
- Length
- 2 25/32 in
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Roller Head Type
- Crowned
- Closure
- Open
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Series
- Smith Bearing
- Duty Type
- Heavy
- System of Measurement
- Inch
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.