Heavy Unsealed, Screwdriver, Crowned
- Mfr # HR-2-C
- Zoro # G223388029
product price:Â
$
56.65
/ea
Key Features
Bore Diameter
1.125 in
Stud Diameter
1.125 in
Roller Diameter
2 in
Roller Width
1 1/4 in
Roller Head Type
Crowned
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-2-C
- Zoro #
- G223388029
- UPC #
- 651041130739
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Number of Rows
- 1
- Duty Type
- Heavy
- Roller Material
- Alloy Steel
- Series
- Smith Bearing
- Closure
- Open
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Bore Diameter
- 1.125 in
- Stud Diameter
- 1.125 in
- Roller Diameter
- 2 in
- Roller Width
- 1 1/4 in
- Overall Length
- 3 9/32 in
- Stud Thread Length
- 1 in
- Stud Thread Size
- 1 1/8"-12
- Stud Length
- 2 in
- Length
- 3 9/32 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Stud Material Alloy Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.