Shop SMITH BEARING
See all product information
Create Account
Heavy Unsealed, Screwdriver, Crowned
- Mfr # HR-3-1/2-C
- Zoro # G723388536
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Roller Width
2 in
Roller Diameter
3 1/2 in
Bore Diameter
1-3/4 in
Stud Diameter
1-3/4 in
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-3-1/2-C
- Zoro #
- G723388536
- UPC #
- 651041042711
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Duty Type
- Heavy
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Closure
- Open
- Number of Rows
- 1
- Series
- Smith Bearing
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- System of Measurement
- Inch
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Roller Width
- 2 in
- Roller Diameter
- 3 1/2 in
- Bore Diameter
- 1-3/4 in
- Stud Diameter
- 1-3/4 in
- Overall Length
- 4 25/32 in
- Stud Length
- 2 3/4 in
- Stud Thread Length
- 1 3/8 in
- Stud Thread Size
- 1 3/4"-12
- Length
- 4 25/32 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 in, Stud Material Alloy Steel, Stud Thread Size 1 3/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.