Heavy Unsealed, Screwdriver, Crowned
- Mfr # HR-3-1/4-C
- Zoro # G023389653
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/2 in
Stud Diameter
1-1/2 in
Roller Width
1 3/4 in
Roller Diameter
3 1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-3-1/4-C
- Zoro #
- G023389653
- UPC #
- 651041184831
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Closure
- Open
- Duty Type
- Heavy
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Series
- Smith Bearing
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Bore Diameter
- 1-1/2 in
- Stud Diameter
- 1-1/2 in
- Roller Width
- 1 3/4 in
- Roller Diameter
- 3 1/4 in
- Stud Thread Size
- 1 1/2"-12
- Stud Thread Length
- 1 1/4 in
- Stud Length
- 2 1/2 in
- Overall Length
- 4 9/32 in
- Length
- 4 9/32 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Stud Material Alloy Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.