Shop SMITH BEARING
See all product information
Create Account
Heavy Unsealed, Screwdriver, Crowned
- Mfr # HR-3-C
- Zoro # G623389978
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/2 in
Roller Diameter
3 in
Stud Diameter
1-1/2 in
Roller Width
1 3/4 in
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR-3-C
- Zoro #
- G623389978
- UPC #
- 651041133921
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-1/2 in
- Roller Diameter
- 3 in
- Stud Diameter
- 1-1/2 in
- Roller Width
- 1 3/4 in
- Stud Length
- 2 1/2 in
- Overall Length
- 4 9/32 in
- Stud Thread Size
- 1 1/2"-12
- Stud Thread Length
- 1 1/4 in
- Length
- 4 9/32 in
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Duty Type
- Heavy
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Closure
- Open
- Number of Rows
- 1
- Series
- Smith Bearing
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Stud Material Alloy Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.