Shop SMITH BEARING
See all product information
Create Account
Heavy Unsealed, Screwdriver, Crowned
- Mfr # HR-4-C
- Zoro # G323388370
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Roller Width
2 1/4 in
Stud Diameter
2 in
Roller Diameter
4 in
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-4-C
- Zoro #
- G323388370
- UPC #
- 651041136809
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Series
- Smith Bearing
- System of Measurement
- Inch
- Closure
- Open
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- Duty Type
- Heavy
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Bore Diameter
- 2 in
- Roller Width
- 2 1/4 in
- Stud Diameter
- 2 in
- Roller Diameter
- 4 in
- Stud Thread Size
- 2"-12
- Overall Length
- 5 25/32 in
- Stud Length
- 3 1/2 in
- Stud Thread Length
- 1 1/2 in
- Length
- 5 25/32 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 1/4 in, Stud Material Alloy Steel, Stud Thread Size 2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.