Inner Ring, 0.5625" Bore Dia., 0.600" W
Mfr # IRR-9/16
Zoro # G4842507
product price: $10.69
/eaKey Features
Bore Dia. (In.)
0.5625 in
Width (In.)
0.6 in
Outside Dia. (In.)
0.7493 in
Outside Diameter
0.749 in
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRR-9/16
Zoro #
G4842507
UPC #
651041172579
Country of Origin
Multiple
Dimensions
Bore Dia. (In.)
0.5625 in
Width (In.)
0.6 in
Outside Dia. (In.)
0.7493 in
Outside Diameter
0.749 in
Bore Diameter
9/16 in
Bore Diameter Tolerance
+0.0000/-0.0004 in
Outside Diameter Tolerance
+0.0000/-0.0005 in
Overall Width
0.76 in
Details
Item
Inner Ring
Ring Material
Alloy Steel
Lubrication Openings
Oil Holes
Ring Material Grade
52100
System of Measurement
Inch
Finish
Chrome Plated
Standards
AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Description
Inner Ring, Bore Diameter 9/16 in, Outside Diameter 0.749 in, Overall Width 0.76 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0004 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0005 in, Ring Material Grade 52100, Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.