Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Ring, 0.8125" Bore Dia., 0.760" W

  • Mfr # IRR-13/16-2

  • Zoro # G4842437


product price: $12.35
/ea

Key Features

Bore Dia. (In.)
0.8125 in
Width (In.)
0.76 in
Outside Dia. (In.)
0.9993 in
Overall Width
0.76 in
Ring Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRR-13/16-2
Zoro #
G4842437
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
0.8125 in
Width (In.)
0.76 in
Outside Dia. (In.)
0.9993 in
Overall Width
0.76 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Outside Diameter Tolerance
+0.0000/-0.0005 in
Bore Diameter
13/16 in
Outside Diameter
0.999 in

Details

Item
Inner Ring
Ring Material Grade
52100
Lubrication Openings
Oil Holes
System of Measurement
Inch
Standards
AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ring Material
Alloy Steel
Finish
Chrome Plated

Description

Inner Ring, Bore Diameter 13/16 in, Outside Diameter 0.999 in, Overall Width 0.76 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0005 in, Ring Material Grade 52100, Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.