Zoro Homepage

Inner Ring, 0.8125" Bore Dia., 1.010" W

  • Mfr # IRR-13/16

  • Zoro # G4842446


product price: $10.29
/ea

Key Features

Bore Dia. (In.)
0.8125 in
Width (In.)
1.01 in
Outside Dia. (In.)
0.9993 in
Finish
Chrome Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRR-13/16
Zoro #
G4842446
UPC #
651041215184
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
0.8125 in
Width (In.)
1.01 in
Outside Dia. (In.)
0.9993 in
Outside Diameter
0.999 in
Overall Width
1.01 in
Outside Diameter Tolerance
+0.0000/-0.0005 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Bore Diameter
13/16 in

Details

Item
Inner Ring
Finish
Chrome Plated
System of Measurement
Inch
Standards
AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ring Material
Alloy Steel
Ring Material Grade
52100
Lubrication Openings
Oil Holes

Description

Inner Ring, Bore Diameter 13/16 in, Outside Diameter 0.999 in, Overall Width 1.01 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0005 in, Ring Material Grade 52100, Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.