Inner Ring, 1.1250" Bore Dia., 1.010" W
Mfr # IRR-1-1/8
Zoro # G4842358
product price: $13.22
/eaKey Features
Bore Dia. (In.)
1.125 in
Width (In.)
1.01 in
Outside Dia. (In.)
1.3741 in
Ring Material
Alloy Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRR-1-1/8
Zoro #
G4842358
UPC #
651041215115
Country of Origin
Multiple
Dimensions
Bore Dia. (In.)
1.125 in
Width (In.)
1.01 in
Outside Dia. (In.)
1.3741 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Overall Width
1.01 in
Outside Diameter
1.374 in
Bore Diameter
1 1/8 in
Outside Diameter Tolerance
+0.0000/-0.0006 in
Details
Item
Inner Ring
Ring Material
Alloy Steel
System of Measurement
Inch
Lubrication Openings
Oil Holes
Standards
AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ring Material Grade
52100
Finish
Chrome Plated
Description
Inner Ring, Bore Diameter 1 1/8 in, Outside Diameter 1.374 in, Overall Width 1.01 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0006 in, Ring Material Grade 52100, Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.