Zoro Homepage

Inner Ring, 1.5625" Bore Dia., 1.260" W

  • Mfr # IRR-1-9/16

  • Zoro # G4842236


product price: $16.19
/ea

Key Features

Bore Dia. (In.)
1.5625 in
Width (In.)
1.26 in
Outside Dia. (In.)
1.874 in
Lubrication Openings
Oil Holes
Bore Diameter Tolerance
+0.0000/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRR-1-9/16
Zoro #
G4842236
UPC #
651041215146
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.5625 in
Width (In.)
1.26 in
Outside Dia. (In.)
1.874 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Bore Diameter
1 9/16 in
Outside Diameter
1.874 in
Overall Width
1.26 in
Outside Diameter Tolerance
+0.0000/-0.0006 in

Details

Item
Inner Ring
Lubrication Openings
Oil Holes
Finish
Chrome Plated
System of Measurement
Inch
Ring Material Grade
52100
Standards
as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ring Material
Alloy Steel

Description

Inner Ring, Bore Diameter 1 9/16 in, Outside Diameter 1.874 in, Overall Width 1.26 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0006 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.