Zoro Homepage

Inner Ring, 1.6250" Bore Dia., 1.260" W

  • Mfr # IRR-1-5/8

  • Zoro # G4842227


product price: $17.29
/ea

Key Features

Bore Dia. (In.)
1.625 in
Width (In.)
1.26 in
Outside Dia. (In.)
1.9989 in
Lubrication Openings
Oil Holes
Ring Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRR-1-5/8
Zoro #
G4842227
UPC #
651041215153
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.625 in
Width (In.)
1.26 in
Outside Dia. (In.)
1.9989 in
Bore Diameter
1 5/8 in
Outside Diameter
1.998 in
Overall Width
1.26 in
Outside Diameter Tolerance
+0.0000/-0.0007 in
Bore Diameter Tolerance
+0.0000/-0.0005 in

Details

Item
Inner Ring
Lubrication Openings
Oil Holes
Ring Material
Alloy Steel
Ring Material Grade
52100
Finish
Chrome Plated
System of Measurement
Inch
Standards
as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)

Description

Inner Ring, Bore Diameter 1 5/8 in, Outside Diameter 1.998 in, Overall Width 1.26 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0007 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.