Inner Ring, 1.6875" Bore Dia., 1.260" W
Mfr # IRR-1-11/16
Zoro # G4842190
product price: $17.85
/eaKey Features
Bore Dia. (In.)
1.6875 in
Width (In.)
1.26 in
Outside Dia. (In.)
1.9989 in
Outside Diameter
1.998 in
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRR-1-11/16
Zoro #
G4842190
UPC #
651041155176
Country of Origin
Multiple
Dimensions
Bore Dia. (In.)
1.6875 in
Width (In.)
1.26 in
Outside Dia. (In.)
1.9989 in
Outside Diameter
1.998 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Bore Diameter
1 11/16 in
Outside Diameter Tolerance
+0.0000/-0.0007 in
Overall Width
1.26 in
Details
Item
Inner Ring
Finish
Chrome Plated
Standards
as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
System of Measurement
Inch
Ring Material Grade
52100
Ring Material
Alloy Steel
Lubrication Openings
Oil Holes
Description
Inner Ring, Bore Diameter 1 11/16 in, Outside Diameter 1.998 in, Overall Width 1.26 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0007 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.