Zoro Homepage

Inner Ring, 2.5000" Bore Dia., 1.510" W

  • Mfr # IRR-2-1/2-1

  • Zoro # G4842069


product price: $29.59
/ea

Key Features

Bore Dia. (In.)
2.5 in
Width (In.)
1.51 in
Outside Dia. (In.)
2.9989 in
Standards
as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Lubrication Openings
Oil Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRR-2-1/2-1
Zoro #
G4842069
UPC #
651041162310
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.5 in
Width (In.)
1.51 in
Outside Dia. (In.)
2.9989 in
Overall Width
1.51 in
Bore Diameter Tolerance
+0.0000/-0.0006 in
Bore Diameter
2 1/4 in
Outside Diameter Tolerance
+0.0000/-0.0007 in
Outside Diameter
2.998 in

Details

Item
Inner Ring
Standards
as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Lubrication Openings
Oil Holes
System of Measurement
Inch
Finish
Chrome Plated
Ring Material
Alloy Steel
Ring Material Grade
52100

Description

Inner Ring, Bore Diameter 2 1/4 in, Outside Diameter 2.998 in, Overall Width 1.51 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0006 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0007 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.