Zoro Homepage

Inner Ring, 5.5000" Bore Dia., 3.015" W

  • Mfr # IRR-5-1/2

  • Zoro # G4841886


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
5.5 in
Width (In.)
3.015 in
Outside Dia. (In.)
6.4983 in
Ring Material Grade
52100
Outside Diameter
6.498 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRR-5-1/2
Zoro #
G4841886
UPC #
651041230392
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.5 in
Width (In.)
3.015 in
Outside Dia. (In.)
6.4983 in
Outside Diameter
6.498 in
Outside Diameter Tolerance
+0.0000/-0.001 in
Overall Width
3.015 in
Bore Diameter
5 1/2 in
Bore Diameter Tolerance
+0.0000/-0.001 in

Details

Item
Inner Ring
Ring Material Grade
52100
Finish
Chrome Plated
System of Measurement
Inch
Standards
as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ring Material
Alloy Steel
Lubrication Openings
Oil Holes

Description

Inner Ring, Bore Diameter 5 1/2 in, Outside Diameter 6.498 in, Overall Width 3.015 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.001 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.001 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.