Shop SMITH BEARING
See all product information
Create Account
Inner Ring Races
- Mfr # IRR-3-5/8
- Zoro # G323390151
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
3 5/8 in
Ring Material
Alloy Steel
Series
IRR
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IRR-3-5/8
- Zoro #
- G323390151
- UPC #
- -
- Country of Origin
- United States
- Item
- Needle Roller Bearing Inner Ring
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Series
- IRR
- Bearing Lubrication
- Relubricateable
Description
Needle Roller Bearing Inner Ring, Bore Diameter 3 5/8 in, Outside Diameter 4.248 in, Overall Width 2.01 in, Ring Material Alloy Steel, System of Measurement Inch