Shop SMITH BEARING
See all product information
Create Account
Inner Ring Races
- Mfr # IRR-4-1/2
- Zoro # G723389106
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Alloy Steel
Bore Diameter
4 1/2 in
System of Measurement
Inch
Overall Width
3.015 in
Series
IRR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IRR-4-1/2
- Zoro #
- G723389106
- UPC #
- -
- Country of Origin
- United States
- Item
- Needle Roller Bearing Inner Ring
- Ring Material
- Alloy Steel
- System of Measurement
- Inch
- Series
- IRR
- Bearing Lubrication
- Relubricateable
Description
Needle Roller Bearing Inner Ring, Bore Diameter 4 1/2 in, Outside Diameter 5.498 in, Overall Width 3.015 in, Ring Material Alloy Steel, System of Measurement Inch