Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Hex, Crowned
- Mfr # BCR-1-1/4-XBC
- Zoro # G623389374
product price:Â
$
29.55
/ea
Key Features
Stud Diameter
1/2 in
Roller Width
3/4 in
Roller Diameter
1 1/4 in
Bore Diameter
1/2 in
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-1/4-XBC
- Zoro #
- G623389374
- UPC #
- 651041190771
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Seal Type
- Contact Seal
- System of Measurement
- Inch
- Features
- Crowned O.D., Hex-Drive, Non-Metallic Bushing, Sealed
- Duty Type
- Standard
- Load Direction
- Radial
- Self Lubricating Bearing
- Yes
- Closure
- Double Sealed
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Bearing Type
- Bushing
- Stud Type
- Concentric
- Bearing Lubrication
- Maintenance-Free
- Roller Head Type
- Crowned
- Series
- BCR
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Stud Diameter
- 1/2 in
- Roller Width
- 3/4 in
- Roller Diameter
- 1 1/4 in
- Bore Diameter
- 1/2 in
- Stud Length
- 1 1/4 in
- Overall Length
- 2 in
- Stud Thread Size
- 1/2"-20
- Stud Thread Length
- 5/8 in
- Fits Chest Size
- Crowned O.D., Hex-Drive, Non-Metallic Bushing, Sealed
- Length
- 2 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 2 in, Roller Diameter 1 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Seal Type Contact Seal, Stud Material Alloy Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Hex-Drive, Non-Metallic Bushing, Sealed, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.