Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Screwdriver, Crowne
- Mfr # BCR-1-XC
- Zoro # G923388527
product price:Â
$
25.85
/ea
Key Features
Roller Diameter
1 in
Stud Diameter
0.4375 in
Roller Width
5/8 in
Bore Diameter
0.4375 in
Stud Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-1-XC
- Zoro #
- G923388527
- UPC #
- 651041183957
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 1 in
- Stud Diameter
- 0.4375 in
- Roller Width
- 5/8 in
- Bore Diameter
- 0.4375 in
- Stud Thread Length
- 1/2 in
- Stud Thread Size
- 7/16"-20
- Overall Length
- 1 5/8 in
- Stud Length
- 1 in
- Length
- 1 5/8 in
Details
- Item
- Stud Roller
- Roller Head Type
- Flat
- Bearing Lubrication
- Maintenance-Free
- Duty Type
- Standard
- Series
- BCR
- Stud Material
- Alloy Steel
- Closure
- Double Sealed
- Number of Rows
- 1
- Bearing Type
- Bushing
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- System of Measurement
- Inch
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 5/8 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.